Shop All Interior Doors
Trimlite
Molded Door 36" x 96", Primed White
Mfr # 3080MHCBIRRH1D4916
Zoro # G103556616
product price: $494.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$494.99
Free 30-Day Returns
Key Features
- Size 36" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 3080MHCBIRRH1D4916
- Zoro # G103556616
- UPC # 840273427070
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 96" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Black |
Description
Birkdale features three equal flat panels with Craftsman sticking in a molded construction. Inspired by Shaker simplicity, Birkdale looks striking in both traditional and contemporary spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black (107NA-36)
- NITE IZE Key Box Magnetic (KBS-01-R7)
- PRIME-LINE Black, Screen Door Latch and Pull, fits Bay Mills Sliding Screen Doors (Single Pack) (A 220)
- LAUREY 1 1/4" Au Natural Wood Mushroom Knob (33301)
- TRIMLITE 32" x 96" Primed 3-Panel Mission Interior Shaker Slab Door (2880pri8403)
- TRIMLITE 36" x 84" Primed 2-Panel Interior Shaker Slab Door (3070pri8402)
- TRIMLITE 24" x 80" Primed 1-Panel 2-Step Shaker Bifold Door and Hardware (2068pri8491BF)
- TRIMLITE 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (3068pri8402RH1D6916)
- TRIMLITE 30" x 80" Fir 3-Panel Mission Shaker Bifold Door and Hardware (2668fir8403BF)
- TRIMLITE 30" x 80" Fir 2-Panel Interior Shaker Slab Door (2668fir8402)
- TRIMLITE 36" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8433GL)
- Trimlite Doors