Shop All Interior Doors
Trimlite
Molded Door 36" x 84", Primed White
Mfr # 3070MHCMADRH26D4916
Zoro # G803558712
product price: $467.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Size 36" x 84"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 3070MHCMADRH26D4916
- Zoro # G803558712
- UPC # 840273410751
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 84" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Brushed Chrome |
Description
Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Dummy 5050ROUUS19 (5050ROUUS19)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 30 x 30 (MP3030S)
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Wh, PK25 (1ELX4)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket for 1-1/2" Tube (ZUSA-SG-E-1.5)
- TRIMLITE 32" x 80" x 1-3/8" Fir 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2868fir8402RH10B4916)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2268pri8402RH10B4916)
- TRIMLITE 32"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Matte Hinges (2868pri1501CLETRH10B4916)
- TRIMLITE 24" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2080pri8433)
- TRIMLITE Molded Door 36" x 96", Primed White (3080MHCCAR)
- TRIMLITE 32" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2868pri1310CLET)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Shaker Slab Door (2668pri8401)
- Trimlite Doors