Shop All Interior Doors
Trimlite
Molded Door 36" x 80", Primed White
Mfr # 3068MSCCAR
Zoro # G503555493
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Key Features
- Size 36" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 3068MSCCAR
- Zoro # G503555493
- UPC # 840273424857
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Artistry and sophistication set our Carrara 2-Panel molded solid core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Aluminum, Sliding Window Security Lock (4 Pack) (U 9819)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC10HD)
- IVES COMMERCIAL Rubber Tip for 69 White Finish (09310)
- ANDOVA TILES Stylish- Suave3/4 in. Straight Edge Porcelain Honeycomb Hexagon Wall & Floor Tile (Andova Tiles)
- TRIMLITE 36" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3070pri8405)
- TRIMLITE 28"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Matte Hinges (2468pri1310CLETRH10B4916)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBRH154916)
- TRIMLITE 30" x 84" Primed 2-Panel Interior Shaker Slab Door (2670pri8402)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MSCCAR)
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2668pri8401LH10B4916)
- TRIMLITE Molded Door 28" x 80", Primed White (2468MHCMON)
- Trimlite Doors