Shop All Interior Doors
Trimlite
Molded Door 36" x 80", Primed White
Mfr # 3068MHCMAD
Zoro # G603557625
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- Size 36" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 3068MHCMAD
- Zoro # G603557625
- UPC # 840273408598
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2468pri8405GL)
- SOUTHCO-ALBANY DIV Adj Lever Ltch Blk Rasd Trigr (S C2-33-15-3 HC)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing (TC7021LP)
- GLOBE ELECTRIC PB Wired Push Button (SL-711-03)
- TRIMLITE 36" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (3068ska8402BF)
- TRIMLITE 28" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2468pri1501MIRT)
- TRIMLITE 30" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2668pri8491)
- TRIMLITE 34"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2168pri8444LH10B6916)
- TRIMLITE 18" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (1668pri8401RH1D4916)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCCON)
- CODEL DOORS 30" x 80" Primed 1-Panel Madison Molded Hollow Core Bifold Door and Hardware (2668MHCMADBF)
- Trimlite Doors