Shop All Interior Doors
Trimlite
Molded Door 34" x 96", Primed White
Mfr # 2268MHCMAD
Zoro # G803554578
product price: $120.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$120.99
Free 30-Day Returns
Key Features
- Size 34" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2268MHCMAD
- Zoro # G803554578
- UPC # 840273408550
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 34" x 96" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 1 in. Diameter 12 Pack (MP76730)
- GROTE Grommet, Open Back (92120)
- RICHELIEU HARDWARE 4-1/4 in. (107 mm) Matte Black Contemporary Recessed Pull (40250900)
- SPEC Extension Spring, Stainless Steel, PK3 (E05000453000S)
- TRIMLITE 24" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2080pri8433)
- TRIMLITE 26" x 80" Primed Plantation Louver Interior Shaker Slab Door (2268pri8730)
- TRIMLITE 26" x 80" Knotty Alder 3-Panel Mission Interior Shaker Slab Door (2268ska8403)
- TRIMLITE Flush Door 30" x 96", Primed White (2680FSCPHB)
- TRIMLITE 36" x 80" Primed 1-Panel Interior Shaker Slab Door (3068pri8401)
- TRIMLITE 34" x 80" Primed 1-Panel Interior Shaker Slab Door (2168pri8401)
- CODEL DOORS 30" x 96" Primed Hardboard Hollow Core Flush Slab Door (2680FHCPHB)
- Trimlite Interior Doors