Shop All Interior Doors
Trimlite
Molded Door 34" x 96", Primed White
Mfr # 2180MSCCARRH1D714
Zoro # G803555728
product price: $684.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$684.99
Free 30-Day Returns
Key Features
- Size 34" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2180MSCCARRH1D714
- Zoro # G803555728
- UPC # 840273432999
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 34" x 96" |
Jamb Size | 7-1/4" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Black |
Description
Artistry and sophistication set our Carrara 2-Panel molded Solid core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS EDGE BLOCK MOUNT WHITE 7X8"" (130010001117)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Chrome, Entrance (F51A BRW 626)
- PEMKO PK33D510 510' Adhesive Perimeter Gasketing Dark Bronze Anodized Aluminum (PK33D510)
- SOUNDSTEP LV Soundstep LV 100 Sq Ft Underlayment For (SSXLLV100)
- TRIMLITE 24"x80"x13/8" Primed 1Panel Interior Flat Panel Door Ovolo Bead 49/16" RH Prehung Door Black Hinges (2068pri8020RH1D4916)
- TRIMLITE 26" x 80" Primed Plantation Louver Interior Shaker Slab Door (2268pri8730)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBRH1D4916)
- TRIMLITE 28"x80"x13/8" Primed 1Panel Interior Flat Panel Door Ovolo Bead 69/16" RH Prehung Door Black Hinges (2468pri8020RH1D6916)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2668pri1501MIRT)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2268pri8730LH26D4916)
- CODEL DOORS 30" x 84" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 7-1/4" RH Prehung Door w/Mtt Blk Hngs (2670pri8433RH10B714)
- Trimlite Doors