Shop All Interior Doors
Trimlite
Molded Door 34" x 80", Primed White
Mfr # 2168MSCCAR
Zoro # G103557309
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$222.99
Free 30-Day Returns
Key Features
- Size 34" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2168MSCCAR
- Zoro # G103557309
- UPC # 840273424796
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 34" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Artistry and sophistication set our Carrara 2-Panel molded solid core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X03100BL (LP2S14X03100BL)
- PRIME-LINE Black Plastic, Sliding Window Latch and Pull Single Pack (F 2580)
- EMTEK French Antique Brass Strike EMDBSS7 (EMDBSS7)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 5/8 Dia, Pk 25, PK100 (3MPK9)
- TRIMLITE Molded Door 28" x 96", Primed White (2480MHCCAR)
- TRIMLITE Molded Door 30" x 96", Primed White (2680MHCMAD)
- TRIMLITE 36" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3080pri8401RH10B4916)
- TRIMLITE 36" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (3068ska8401BF)
- TRIMLITE 36" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3068pri8433)
- TRIMLITE 32" x 84" Primed 1-Panel Interior Shaker Slab Door (2870pri8401)
- TRIMLITE Molded Door 32" x 80", Primed White (2868MHCROCRH1D6916)
- Trimlite Doors