Shop All Interior Doors
Trimlite
Molded Door 34" x 80", Primed White
Mfr # 2168MHCMADLH156916
Zoro # G203554529
product price: $353.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$353.99
Free 30-Day Returns
Key Features
- Size 34" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2168MHCMADLH156916
- Zoro # G203554529
- UPC # 840273409304
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 34" x 80" |
Jamb Size | 6-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Left Hand |
Hinge Color | Satin Nickel |
Description
Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Fastcap FCJHOOK Toolless Flip Bolt; Pack of 2 (FCJHOOK)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD36-EL)
- MASTER LOCK Combination Padlock, Center, Blue/Silver (1502BLU)
- COMPONENT HARDWARE Stainless Steel Left-Hand Bottom Glass Clamp with Gaskets for 1/4" Glass (B79-2000-L)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHB)
- TRIMLITE 24" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2080pri1501NPCLET)
- TRIMLITE 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (3068pri8401RH1D6916)
- TRIMLITE 34" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2168pri8402RH26D4916)
- TRIMLITE 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3068pri8402RH10B4916)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2268pri8402RH1D4916)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2668pri1310CLETLH1D4916)
- Trimlite Doors