Shop All Interior Doors
Trimlite
Molded Door 34" x 80", Primed White
Mfr # 2168MHCCRARH1D6916
Zoro # G903554409
product price: $353.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$353.99
Free 30-Day Returns
Key Features
- Size 34" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2168MHCCRARH1D6916
- Zoro # G903554409
- UPC # 840273414872
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 34" x 80" |
Jamb Size | 6-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Black |
Description
The Craftsman III 3-Panel hollow core interior door is a popular design that reflects the unadorned, aestheticall balanced style created more than a century ago. With its clean lines, flat panels, and smooth surfaces, this molded interior door is the perfect choice for traditional home room replacements or new construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO X257 Key Blank for Kawasaki ATV (ILCO-X257)
- OEM OEM: REF: 2010-2019 Buick Lacrosse / 4-Button Flip Key / PN: 5912555 / OHT0106051 (RFK-ULK033)
- ZORO SELECT Roller Assembly 3" L, Steel Plated (9-215)
- VON DUPRIN Exit Trim, 230L-06 Lever, Lever Locking, SP313, LC, LHR (230L-06 SP313 LHR)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Shaker Slab Door (2668pri8401)
- TRIMLITE 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (3068pri8402RH1D6916)
- TRIMLITE 30" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1310CLET)
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (3068pri1501MIRT)
- TRIMLITE 24" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2068pri8402BF)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1501CLET)
- CODEL DOORS 36" x 96" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" RH Prehung Door w/Satin Nickel Hinges (3080FHCPHBRH154916)
- Trimlite Interior Doors