Shop All Interior Doors
Trimlite
Molded Door 34" x 80", Primed White
Mfr # 2168MHCCON
Zoro # G503557589
product price: $170.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$170.99
Free 30-Day Returns
Key Features
- Size 34" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2168MHCCON
- Zoro # G503557589
- UPC # 840273411055
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 34" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Authenticity is at the heart of this molded, flat 5-panel interior door featuring a timeless design and smooth finish. The Conmore 5-Panel hollow core molded interior door works well in any architectural style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 13/32 in W (75/50 KD)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 5 (TC205-BC-AL)
- NATIONAL HARDWARE CUP HOOK NKL 1IN 30PK (N119-730)
- GARLOCK Flange Gasket, Ring, 3 In, Aramind Fiber (3000RG-0150-125-0300)
- TRIMLITE Molded Door 32" x 80", Primed White (2868MHCMAD)
- TRIMLITE 24" x 96" Primed 2-Panel Interior Shaker Slab Door (2080pri8402)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2268pri8401LH1D4916)
- TRIMLITE 30"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Matte Hinges (2668pri1310CLETLH10B4916)
- TRIMLITE 30" x 80" Primed 5-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8405BF)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2068pri8730LH26D4916)
- TRIMLITE 26" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2268pri8491)
- Trimlite Doors