Shop All Interior Doors
Trimlite
Molded Door 34" x 80", Primed White
Mfr # 2168MHCCARRH154916
Zoro # G503557374
product price: $245.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$245.99
Free 30-Day Returns
Key Features
- Size 34" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2168MHCCARRH154916
- Zoro # G503557374
- UPC # 840273405726
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 34" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Satin Nickel |
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, LF19 L & F (DL LF19) (ILCO-LF19)
- EMTEK French Antique Brass Latch EMPSL234S7 (EMPSL234S7)
- MSI Beton Gray 24 in. x 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0133)
- FROST KING Tilt N' Drain 2 in. H X 5.5 in. W X 72 in. L Brown Vinyl Downspout Extension (GWS3B)
- TRIMLITE 32" x 80" Primed 2-Panel Interior Shaker Slab Door (2868pri8402)
- TRIMLITE 18" x 80" Primed Plantation Louver Interior Shaker Slab Door (1668pri8730)
- TRIMLITE 26" x 96" Primed 2-Panel Interior Shaker Slab Door (2280pri8402)
- TRIMLITE 30"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (2668pri8433LH154916)
- TRIMLITE 32" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2868pri8433GL)
- TRIMLITE 28" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2468pri8444)
- TRIMLITE 32"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Matte Hinges (2868pri1501CLETRH10B4916)
- Trimlite Interior Doors