Shop All Interior Doors
Trimlite
Molded Door 32" x 96", Primed White
Mfr # 2880MHCMON
Zoro # G203556349
product price: $245.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$245.99
Free 30-Day Returns
Key Features
- Size 32" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2880MHCMON
- Zoro # G203556349
- UPC # 840273438410
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 96" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Monroe 2-Panel interior door offers the upscale feel of a shaker-inspired stile & rail interior door in a molded design. Recessed, flat panels, smooth surfaces and craftsman sticking accentuate the classic design. It is a modern take on our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure (310-4-3 24D 630)
- PRIMELINE TOOLS Drawer Track Center Roller (2 Pack) (MP7257)
- PAMEX Round Corner Strike for Ball Catch Matte Black Finish (DD05100BL)
- ZORO SELECT Tension Spring, Zinc Plated, 1 ft. L (5RLT8)
- TRIMLITE 32" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2868pri1501MIRT)
- TRIMLITE 34"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Brushed Chrome Hinges (2168pri8730RH26D4916)
- TRIMLITE 30" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2668pri8403BF)
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1501CLET)
- TRIMLITE 36" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3070pri8433)
- TRIMLITE Flush Door 32" x 96", Primed White (2880FHCPHB)
- TRIMLITE 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- Trimlite Doors