Shop All Interior Doors
Trimlite
Molded Door 32" x 96", Primed White
Mfr # 2880MHCCAR
Zoro # G903554539
product price: $200.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$200.99
Free 30-Day Returns
Key Features
- Size 32" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2880MHCCAR
- Zoro # G903554539
- UPC # 840273428428
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 96" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-109)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3, Outside Dia.: 0.5 in (1NAX2)
- COMMAND Decorative Hook, SS, PK10 (17031SS-10ES)
- ZORO SELECT O-Ring, Dash 017, Neoprene, 0.07 In., PK100 (1BUP3)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2268pri8401LH26D4916)
- TRIMLITE 18" x 80" Primed Plantation Louver Interior Shaker Slab Door (1668pri8730)
- TRIMLITE 32" x 80" Primed Plantation Louver Interior Shaker Slab Door (2868pri8730)
- TRIMLITE 34" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 6-9/16" RH Prehung Door with Matte Black Hinges (2168pri8402RH10B6916)
- TRIMLITE 32" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2868pri8401RH1D4916)
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" RH Prehung Door with Brushed Chrome Hinges (2668pri8401RH26D714)
- RENIN Renin 60 in. x 80 1/2 in. Euro 5-Lite Bypass Door (EU2240ESFGE060080)
- Trimlite Interior Doors