Shop All Interior Doors
Trimlite
Molded Door 32" x 84", Primed White
Mfr # 2870MHCMAD
Zoro # G003556051
product price: $224.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$224.99
Free 30-Day Returns
Key Features
- Size 32" x 84"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2870MHCMAD
- Zoro # G003556051
- UPC # 840273412786
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 84" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 48 in H Bright Stainless Steel Continuous Hinge (1CAP6)
- ABUS Abus: 83/55-3000 S2 Schlage C-L Hardened Steel Body (ABS-83890)
- FLEXITALLIC Spiral Wound Metal Gasket, 12 CGI (120010000085)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA, Inside Dia.: 1.874" (40MPU-200)
- TRIMLITE Molded Door 18" x 80", Primed White (1668MHCCAIRH1D4916)
- TRIMLITE 18" x 80" Primed Plantation Louver Interior Shaker Slab Door (1668pri8730)
- TRIMLITE 24" x 80" Primed 1-Panel Interior Shaker Slab Door (2068pri8401)
- TRIMLITE 30" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1310CLET)
- TRIMLITE Flush Door 36" x 96", Primed White (3080FSCPHB)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2268pri8730RH10B4916)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCRARH10B4916)
- Trimlite Doors