Shop All Interior Doors
Trimlite
Molded Door 32" x 84", Primed White
Mfr # 2870MHCCAR
Zoro # G703555446
product price: $187.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Size 32" x 84"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2870MHCCAR
- Zoro # G703555446
- UPC # 840273407058
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 84" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Retainer Spline, 0.140 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7564)
- ZORO SELECT Brown Viton O-Ring, 3mm Wide 45mm ID, PK5 (ZUSAVB75M3X45)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 6 7/8 In L (4ERW1)
- MIDWEST FASTENER 4-1/2" x 5" x 1/4" X-Large Rubber O-Rings 2PK (33061)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2068pri8730LH26D4916)
- TRIMLITE 28" x 96" Primed 1-Panel Interior Shaker Slab Door (2480pri8401)
- TRIMLITE 36"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (3068pri8730RH1D4916)
- TRIMLITE 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2168pri8433)
- TRIMLITE 32" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2868pri8402LH26D4916)
- TRIMLITE 28" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Satin Nickel Hinges (2470pri8401LH156916)
- SARTODOORS Double French Interior Door, 72" x 96", Black (QUADRO4002DD-BLK-7296)
- Trimlite Doors