Shop All Interior Doors
Trimlite
Molded Door 32" x 80", Primed White
Mfr # 2868MSCCARRH15714
Zoro # G203558459
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$387.99
Free 30-Day Returns
Key Features
- Size 32" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2868MSCCARRH15714
- Zoro # G203558459
- UPC # 840273425700
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 80" |
Jamb Size | 7-1/4" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Satin Nickel |
Description
Artistry and sophistication set our Carrara 2-Panel molded solid core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle White (13-473W)
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 Dia, Pk50 (3MPL2)
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- LCN 1461-HD/PA DKBRZ Surface Closers (1461-HD/PA 695)
- TRIMLITE 30" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2668pri8730BF)
- TRIMLITE 36" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (3068ska8401)
- TRIMLITE 26" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 7-1/4" RH Prehung Door with Black Hinges (2268pri8730RH1D714)
- TRIMLITE 24" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2070pri1501CLET)
- TRIMLITE 34"x84"x13/8" Primed 3Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2170pri8433LH10B6916)
- TRIMLITE 18" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (1668pri8403)
- TRIMLITE 24" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1501CLET)
- Trimlite Interior Doors