Shop All Interior Doors
Trimlite
Molded Door 32" x 80", Primed White
Mfr # 2868MSCCAR
Zoro # G403558075
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Size 32" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2868MSCCAR
- Zoro # G403558075
- UPC # 840273424789
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Artistry and sophistication set our Carrara 2-Panel molded solid core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Edge Pull, 4" Bright Nickel (EP475U14)
- LIFTMASTER Garage Door Opener Internet Gateway, Blk (828LM)
- ZORO SELECT 1 11/16 in W x 2 in H Stainless steel Lift-Off Hinge (3HUE4)
- CORBIN RUSSWIN 6-Pin Keyblank, 59A1 Keyway, Coined Logo Only, 50 Pack (59A1-6PIN-10 (50PK))
- TRIMLITE Molded Door 24" x 84", Primed White (2070MHCMAD)
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel 2-Step Interior Shaker 7-1/4" RH Prehung Door with Black Hinges (2668pri8491RH1D714)
- TRIMLITE 30"x80"x13/8" Primed 3Panel Mission Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2668pri8403RH10B4916)
- TRIMLITE 32" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2868pri8082)
- TRIMLITE 30" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2668pri8082)
- TRIMLITE 30" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2670pri8405)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCCONBF)
- Trimlite Interior Doors