Shop All Interior Doors
Trimlite
Molded Door 32" x 80", Primed White
Mfr # 2868MHCROCRH1D6916
Zoro # G703557143
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$271.99
Free 30-Day Returns
Key Features
- Size 32" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2868MHCROCRH1D6916
- Zoro # G703557143
- UPC # 840273418634
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 80" |
Jamb Size | 6-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Black |
Description
Create a new look for any room with the streamlined, contemporary style of our 5-Panel Rockport molded interior door. Its Cove & Bead sticking profile creates a timeless design that can work in almost any home style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Dimensions Graphite Sample Matte Porcelain Floor And Wall Tile (ZOR-PT-0690-SAM)
- YALE Lever Lockset, Mechanical, Privacy, Grd. 1 (AU5402LN 626)
- EKENA MILLWORK 5"H x 5/8"P x 94 1/2"L, (10 5/8" Repeat), Antonio Chair Rail (CHA05X01AN)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354SNK)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBLH1D4916)
- TRIMLITE 34" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 6-9/16" RH Prehung Door with Matte Black Hinges (2168pri8402RH10B6916)
- TRIMLITE 18" x 80" Primed 1-Panel Interior Shaker Slab Door (1668pri8401)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCMAD)
- TRIMLITE Molded Door 32" x 80", Primed White (2868MHCCON)
- TRIMLITE 36" x 80" Fir 1-Panel Interior Shaker Slab Door (3068fir8401)
- SARTODOORS Closet Bypass Interior Door, 64" x 96", Gray (PLANUM20S-SHOYA-3096)
- Trimlite Doors