Shop All Interior Doors
Trimlite
Molded Door 32" x 80", Primed White
Mfr # 2868MHCMAD
Zoro # G503555646
product price: $126.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$126.99
Free 30-Day Returns
Key Features
- Size 32" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2868MHCMAD
- Zoro # G503555646
- UPC # 840273408574
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 30 in. x 80 1/2 in. Euro 1-Lite Design Pivot Door (PV5401BWFGC030080)
- STRYBUC 100ft Gray Vinyl Glazing (68-1)
- MAG-MATE FX Permanent Lift Magnet 6600 l (FX6600)
- MADISON MILL 3/4X36 Poplar Sq Dowel (444554)
- TRIMLITE 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- TRIMLITE 34" x 96" Primed 1-Panel Interior Shaker Slab Door (2180pri8401)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Shaker Slab Door (2668pri8401)
- TRIMLITE 36" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (3068ska8401)
- TRIMLITE 32"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2868pri8444LH10B6916)
- TRIMLITE 34" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 6-9/16" RH Prehung Door with Matte Black Hinges (2168pri8402RH10B6916)
- TRIMLITE 26"x80"x13/8" Primed 5Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2268pri8405LH10B6916)
- Trimlite Interior Doors