Shop All Interior Doors
Trimlite
Molded Door 32" x 80", Primed White
Mfr # 2868MHCBIRLH26D6916
Zoro # G103556531
product price: $348.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$348.99
Free 30-Day Returns
Key Features
- Size 32" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2868MHCBIRLH26D6916
- Zoro # G103556531
- UPC # 840273410256
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 80" |
Jamb Size | 6-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Left Hand |
Hinge Color | Brushed Chrome |
Description
Birkdale features three equal flat panels with Craftsman sticking in a molded construction. Inspired by Shaker simplicity, Birkdale looks striking in both traditional and contemporary spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Automatic Door Bottom, 3/8x48In, Aluminum (4440SA-4)
- YALE Square Corner Latch, Grade 2, Satin Chrome (280NX26D)
- DALTILE Daltile Cyrose Coastal Grey 6 in. x 48 in. Glue Down Luxury Vinyl Flooring, 27PK (CY31648GD1P)
- ELEMENTS BY HARDWARE RESOURCES 5-9/16" Stainless Steel Modern Double Prong Wall Mounted Hook (YD35-556SS)
- TRIMLITE 28" x 84" Primed 2-Panel Interior Shaker Slab Door (2470pri8402)
- TRIMLITE 24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2068pri8401RH26D4916)
- TRIMLITE 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (3068pri8401RH1D6916)
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCMAD)
- TRIMLITE 34" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2168pri8403)
- TRIMLITE 34" x 96" x 1-3/8" Primed 1-Panel 2-Step Interior Shaker 7-1/4" RH Prehung Door with Black Hinges (2180pri8491RH1D714)
- CODEL DOORS 32" x 96" Primed Hardboard Solid Core Flush Slab Door (2880FSCPHB)
- Trimlite Doors