Shop All Interior Doors
Trimlite
Molded Door 30" x 96", Primed White
Mfr # 2680MHCMAD
Zoro # G203557797
product price: $248.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$248.99
Free 30-Day Returns
Key Features
- Size 30" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2680MHCMAD
- Zoro # G203557797
- UPC # 840273434870
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 96" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Drive In Spring Latch for 600 Series Oil Rubbed Bronze (32725X1-DI)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft. (411-72)
- RAYMOND ISO-D Series Die Spring, PK10 (304407D)
- BLUM 110 Degree Soft-closing Screw On Overlay Hinge (71B3550)
- TRIMLITE 26" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2268pri8405)
- TRIMLITE 34"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2168pri8730LH10B4916)
- TRIMLITE 32" x 80" Primed 2-Panel Interior Shaker Slab Door (2868pri8402)
- TRIMLITE 36" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (3068ska8401)
- TRIMLITE 36" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3080pri1501NPCLET)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCCARBF)
- TRIMLITE 36" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Silver Hardware (3070ska8401Z-H7SS)
- Trimlite Interior Doors