Shop All Interior Doors
Trimlite
Molded Door 30" x 84", Primed White
Mfr # 2670MHCMADRH26D4916
Zoro # G203554871
product price: $447.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$447.99
Free 30-Day Returns
Key Features
- Size 30" x 84"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2670MHCMADRH26D4916
- Zoro # G203554871
- UPC # 840273410706
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 84" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Brushed Chrome |
Description
Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Lever Lock Set Set of 6, Keyed Alike, Satin Nickel, 6PK (LEV02X-6)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile Retaining Clip, PK200 (BERC2)
- PRIME-LINE 72BLK Snap In Retainer (P 7816)
- DELTANA Double Modern Hook Flat Black (MH12U19)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCMON)
- TRIMLITE Flush Door 24" x 96", Primed White (2080FHCPHB)
- TRIMLITE 24" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1310CLET)
- TRIMLITE 30" x 84" Primed 1-Panel Interior Shaker Slab Door (2670pri8401)
- TRIMLITE Flush Door 32" x 96", Primed White (2880FSCPHB)
- TRIMLITE 24" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2068ska8402)
- CODEL DOORS 32" x 96" Primed Hardboard Hollow Core Flush Slab Door (2880FHCPHB)
- Trimlite Interior Doors