Shop All Interior Doors
Trimlite
Molded Door 30" x 84", Primed White
Mfr # 2670MHCCAR
Zoro # G203558251
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$188.99
Free 30-Day Returns
Key Features
- Size 30" x 84"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2670MHCCAR
- Zoro # G203558251
- UPC # 840273407027
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 84" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE 1" Thumbturn Mortise Cylinder, MS Cam, 130, 4 Pack (4066-01 130 (4PK))
- RAYMOND Wave Spring Washer High Carbon, PK15 (W2132023)
- STRYBUC 1in One Ear Wall Bracket (91-15A)
- KIPP Spring Hinge Spring Closed A=40, B=180, Form:A Without Hole, Steel Bright (K1176.4018010)
- TRIMLITE 30" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2668pri8433GL)
- TRIMLITE 26" x 80" x 1-3/8" Primed 3-Panel Mission Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2268pri8403LH1D4916)
- TRIMLITE 24" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (2068ska8401BF)
- TRIMLITE Flush Door 24" x 80", Primed White (2068FHCPHBBF)
- TRIMLITE 34" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2170pri8433)
- TRIMLITE 32" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2868pri8403)
- CODEL DOORS 32" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2868fir8403)
- Trimlite Interior Doors