Shop All Interior Doors
Trimlite
Molded Door 30" x 84", Primed White
Mfr # 2670MHCBIRRH10B714
Zoro # G903557813
product price: $495.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$495.99
Free 30-Day Returns
Key Features
- Size 30" x 84"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2670MHCBIRRH10B714
- Zoro # G903557813
- UPC # 840273403920
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 84" |
Jamb Size | 7-1/4" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Oil Rubbed Bronze |
Description
Birkdale features three equal flat panels with Craftsman sticking in a molded construction. Inspired by Shaker simplicity, Birkdale looks striking in both traditional and contemporary spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27KSTK613)
- DELTANA Push Plate 3-1/2" X 15" Antique Brass (PP3515U5)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2668pri1501RAIT)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (2268pri8730RH1D4916)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (2668pri8020)
- TRIMLITE 34" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2170pri8405)
- TRIMLITE Flush Door 30" x 80", Primed White (2668FSCPHB)
- TRIMLITE 18" x 80" Primed 1-Panel Interior Shaker Slab Door (1668pri8401)
- CODEL DOORS 32" x 96" Primed 1-Panel Interior Shaker Slab Door (2880pri8401)
- Trimlite Doors