Shop All Interior Doors
Trimlite
Molded Door 30" x 84", Primed White
Mfr # 2670MHCBIRRH10B4916
Zoro # G703557488
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$452.99
Free 30-Day Returns
Key Features
- Size 30" x 84"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2670MHCBIRRH10B4916
- Zoro # G703557488
- UPC # 840273403685
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 84" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Oil Rubbed Bronze |
Description
Birkdale features three equal flat panels with Craftsman sticking in a molded construction. Inspired by Shaker simplicity, Birkdale looks striking in both traditional and contemporary spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock 1-1/2 in. W Laminated Steel Warded Locking Padlock (22D)
- NATIONAL GUARD Lite Kit with Glass, 24inx24in, Drk Bronze (L-FRA100DKB-PRO3-GT118-24X24)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A701D)
- PHIFER WIRE 36 in W X 100 ft L Charcoal Fiberglass Insect Screen Cloth (3000019)
- TRIMLITE 24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2068pri8401RH26D4916)
- TRIMLITE 18" x 80" Knotty Alder 3-Panel Mission Interior Shaker Slab Door (1668ska8403)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCMAD)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2268pri8402RH10B4916)
- TRIMLITE 34" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2168pri8405)
- TRIMLITE Molded Door 26" x 80", Primed White (2268MHCCOLLH10B4916)
- TRIMLITE 30" x 80" Fir 2-Panel Interior Shaker Slab Door (2668fir8402)
- Trimlite Interior Doors