Shop All Interior Doors
Trimlite
Molded Door 30" x 84", Primed White
Mfr # 2670MHCBIRLH26D4916
Zoro # G903557646
product price: $452.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$452.99
Free 30-Day Returns
Key Features
- Size 30" x 84"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2670MHCBIRLH26D4916
- Zoro # G903557646
- UPC # 840273404927
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 84" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Left Hand |
Hinge Color | Brushed Chrome |
Description
Birkdale features three equal flat panels with Craftsman sticking in a molded construction. Inspired by Shaker simplicity, Birkdale looks striking in both traditional and contemporary spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Top Roller Fixture, 7/16 in. Diameter, Galvanized Steel (Single Pack) (GD 52117)
- ONWARD 4 116inch 103 mm HeavyDuty Handrail Bracket, OilRubbed Bronze (2284ORBV)
- USA INDUSTRIALS Silicone Grommet 3/4" Hole ID, 3/32" Edge 1/2" ID, PK 10 (BULK-GMT-S50-31)
- BAUMGARTENS Reel, Badge, Retractable, Bk, PK25, Black, 25 PK (68424)
- TRIMLITE 30" x 96" Primed 1-Panel Interior Shaker Slab Door (2680pri8401)
- TRIMLITE 36"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (3068pri8730RH1D4916)
- TRIMLITE 24" x 80" Fir 3-Panel Mission Shaker Bifold Door and Hardware (2068fir8403BF)
- TRIMLITE Molded Door 26" x 80", Primed White (2268MHCCOLRH26D4916)
- TRIMLITE 26" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2280pri8433)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBRH1D4916)
- CODEL DOORS 24" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2068pri8491)
- Trimlite Interior Doors