Shop All Interior Doors
Trimlite
Molded Door 30" x 80", Primed White
Mfr # 2668MHCSANRH26D4916
Zoro # G703556054
product price: $233.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Size 30" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2668MHCSANRH26D4916
- Zoro # G703556054
- UPC # 840273438021
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Brushed Chrome |
Description
The Santa Fe 2-Panel arch top v-groove interior door presents grooved panels with a subtle arch top. The result is a door that can fit in with several architectural styles like Rustic, Mediterranean or similar, yet stand out on its own. The Santa Fe 2-Panel arch top v-groove design is ideal for a home that is looking to stand out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Everett 1-3/4 inch 44mm Length Polished Chrome Cabinet Knob (BP3710026)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60000GD3)
- PRIME-LINE Slid Scr DR LatchPull (A 142)
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE595 PLY626FLA KD (FE595 PLY626FLA KD)
- TRIMLITE 30" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (2668ska8401)
- TRIMLITE Molded Door 32" x 96", Primed White (2880MHCCAR)
- TRIMLITE 34" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2168pri8082)
- TRIMLITE 34" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2170pri8433)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 6-9/16" RH Prehung Door with Brushed Chrome Hinges (2268pri8402RH26D6916)
- TRIMLITE Molded Door 34" x 96", Primed White (2268MHCBIR)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2268pri8401LH1D4916)
- Trimlite Interior Doors