Shop All Interior Doors
Trimlite
Molded Door 30" x 80", Primed White
Mfr # 2668MHCSANBF
Zoro # G503555585
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2668MHCSANBF
- Zoro # G503555585
- UPC # 840273400103
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
The Santa Fe 2-Panel arch top v-groove interior bifold door presents grooved panels with a subtle arch top. The result is a door that can fit in with several architectural styles like Rustic, Mediterranean or similar, yet stand out on its own. The Santa Fe 2-Panel arch top v-groove design is ideal for a home that is looking to stand out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 4 in. Black Full Mortise Double Acting Spring Non-Removable Pin Squared Hinge - Set of 2 (DH-TAN5004-BK)
- ELEMENTS BY HARDWARE RESOURCES 6" Overall Length Satin Nickel Edgefield Cabinet Tab Pull (A500-6SN)
- BALDWIN ESTATE Full Dummy Door Levers Oil Rubbed Bronze (5452V.102.FD)
- BARON Bolt Snap Zn Openeye Rigid 3/8 (231)
- TRIMLITE 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8433GL)
- TRIMLITE 32" x 96" Primed 3-Panel Mission Interior Shaker Slab Door (2880pri8403)
- TRIMLITE 30" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2668pri8403BF)
- TRIMLITE 18" x 80" Fir 2-Panel Interior Shaker Slab Door (1668fir8402)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (2668pri8020)
- TRIMLITE 32" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (2868pri1501SATT)
- TRIMLITE 32" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2868pri1501CLET)
- Trimlite Interior Doors