Shop All Interior Doors
Trimlite
Molded Door 30" x 80", Primed White
Mfr # 2668MHCMAD
Zoro # G503558050
product price: $127.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$127.99
Free 30-Day Returns
Key Features
- Size 30" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2668MHCMAD
- Zoro # G503558050
- UPC # 840273411000
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Door Knockers (0103.003)
- CODEL DOORS 34" x 96" Primed 1-Panel 2-Step Interior Shaker Slab Door (2180pri8491)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W (75IBHB/40 KD)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB1000-DCT-613-KDC)
- TRIMLITE 30" x 80" Primed 3-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8433BF)
- TRIMLITE 34" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2170pri8433)
- TRIMLITE 36" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3080pri1501NPCLET)
- TRIMLITE 28"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2468pri8730LH26D4916)
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 7-1/4" RH Prehung Door with Matte Black Hinges (1668pri8402RH10B714)
- TRIMLITE 30"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Satin Nickel Hinges (2668pri8433RH154916)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCCOLBF)
- Trimlite Interior Doors