Shop All Interior Doors
Trimlite
Molded Door 30" x 80", Primed White
Mfr # 2668MHCCRARH10B6916
Zoro # G303558335
product price: $305.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$305.99
Free 30-Day Returns
Key Features
- Size 30" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2668MHCCRARH10B6916
- Zoro # G303558335
- UPC # 840273413851
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 80" |
Jamb Size | 6-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Oil Rubbed Bronze |
Description
The Craftsman III 3-Panel hollow core interior door is a popular design that reflects the unadorned, aestheticall balanced style created more than a century ago. With its clean lines, flat panels, and smooth surfaces, this molded interior door is the perfect choice for traditional home room replacements or new construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Pocket Door Pull, 3-53/64" L (N 7363)
- ZORO SELECT O-Ring, Silicone, Dash 272, 9-1/2, 9.762, PK5 (U38883.012.0950)
- COMPX TIMBERLINE Receiver Latch Cord, 10 ft. (RL-APC-10-G)
- SUR&R O-Ring, 15.6mm Nominal Inside dia., PK50 (HOR680)
- TRIMLITE 26" x 84" Primed 1-Panel Interior Shaker Slab Door (2270pri8401)
- TRIMLITE 32" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (2868pri1501SATT)
- TRIMLITE 24" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2068pri8402BF)
- TRIMLITE 32"x80"x13/4" Primed 2Panel Interior Shaker 20 Min Fire Rated 49/16" RH Prehung Door Matte Hinges (2868134PRI840220MRH1DB4916)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Flat Panel Bifold Door and Hardware (2668pri8020BF)
- TRIMLITE 32" x 84" Primed 2-Panel Interior Shaker Slab Door (2870pri8402)
- CODEL DOORS 36" x 96" Primed 2-Panel Interior Shaker Slab Door (3080pri8402)
- Trimlite Doors