Shop All Interior Doors
Trimlite
Molded Door 30" x 80", Primed White
Mfr # 2668MHCCRABF
Zoro # G903557684
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2668MHCCRABF
- Zoro # G903557684
- UPC # 840273400073
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
The Craftsman III 3-Panel hollow core interior bifold door is a popular design that reflects the unadorned, aestheticall balanced style created more than a century ago. With its clean lines, flat panels, and smooth surfaces, this molded interior bifold door is the perfect choice for traditional home room replacements or new construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 60mm ID, PK25 (ZUSAH3.5X60)
- ZORO SELECT O-Ring, Dash 446, Buna N, 0.27 In., PK2 (U38801.025.0850)
- NEWHOUSE HARDWARE 2-1/2" Round Polished Brass Lighted Bronze Door Chime Button (BR5WL)
- KWIKSET Milan Lever with Round Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Satin Nickel Finish (740MILRDT-15S)
- TRIMLITE 30" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2668pri8403BF)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCMON)
- TRIMLITE 24" x 96" Primed 2-Panel Interior Shaker Slab Door (2080pri8402)
- TRIMLITE 32" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2880pri8401LH10B4916)
- TRIMLITE 32" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2868pri8402RH10B4916)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCCONBF)
- TRIMLITE Molded Door 24" x 96", Primed White (2080MHCBIR)
- Trimlite Doors