Shop All Interior Doors
Trimlite
Molded Door 30" x 80", Primed White
Mfr # 2668MHCCOLLH156916
Zoro # G103556470
product price: $269.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$269.99
Free 30-Day Returns
Key Features
- Size 30" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2668MHCCOLLH156916
- Zoro # G103556470
- UPC # 840273423461
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 80" |
Jamb Size | 6-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Left Hand |
Hinge Color | Satin Nickel |
Description
Distinguished by decades of precise craftsmanship, this 6-Panel Colonist hollow core interior door has a classic interior door style that has many imitators. Its 6-panel design and elegant smooth surface are a perfect match for traditional homes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Roller, 1/4" H (45-18)
- ZORO SELECT O-Ring, Dash 022, Viton, 0.07 In., PK50 (U38871.006.0100)
- WRS 30" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5030G)
- SUGATSUNE Pull Handle, Polished, 3-11/32 In. H, Polished, Threaded Holes (KB-90/M)
- TRIMLITE 36" x 80" Fir 1-Panel Interior Shaker Slab Door (3068fir8401)
- TRIMLITE 26"x80"x13/8" Primed 2Panel Interior Flat Panel Door Ovolo Bead 49/16" LH Prehung Door Black Hinges (2268pri8082LH1D4916)
- TRIMLITE 30" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2668pri8402BF)
- TRIMLITE 36" x 80" Primed 2-Panel Interior Shaker Slab Door (3068pri8402)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Satin Nickel Hinges (2268pri8401LH156916)
- TRIMLITE 30" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2668pri8401BF)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (2468pri1501CLETRH1D4916)
- Trimlite Interior Doors