Shop All Interior Doors
Trimlite
Molded Door 30" x 80", Primed White
Mfr # 2668MHCCOLBF
Zoro # G603556178
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2668MHCCOLBF
- Zoro # G603556178
- UPC # 840273400226
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Distinguished by decades of precise craftsmanship, this 6-Panel Colonist hollow core interior door has a classic interior door style that has many imitators. Its 6-panel design and elegant smooth surface are a perfect match for traditional homes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (700ES-48)
- RAYMOND Disc Spring, 1.051" Min. Inside Dia., PK25 (W1351015)
- BLUM Blum 21" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H5330B01)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) x 1 9/16 in (40 mm) Chrome, Clear Contemporary Cabinet Knob (BP3993404014011)
- TRIMLITE 32" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2880pri8405)
- TRIMLITE 36" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (3068pri8444BF)
- TRIMLITE 30" x 80" Fir 3-Panel Mission Shaker Bifold Door and Hardware (2668fir8403BF)
- TRIMLITE 30" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2668pri8403)
- TRIMLITE 30"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (2668pri8433LH154916)
- TRIMLITE 28" x 80" Knotty Alder 3-Panel Mission Interior Shaker Slab Door (2468ska8403)
- TRIMLITE 30" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2668pri8444)
- Trimlite Interior Doors