Shop All Interior Doors
Trimlite
Molded Door 28" x 96", Primed White
Mfr # 2480MSCCARLH1D4916
Zoro # G103557057
product price: $530.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$530.99
Free 30-Day Returns
Key Features
- Size 28" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2480MSCCARLH1D4916
- Zoro # G103557057
- UPC # 840273432678
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 28" x 96" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Left Hand |
Hinge Color | Black |
Description
Artistry and sophistication set our Carrara 2-Panel molded Solid core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Black (SDLA325U19)
- STRYBUC 27-1/4 Overhead Balance (62W-183)
- DELTANA Deltana DC70 Door Closer Aluminum (DC703BC-AL)
- PEMKO Smoke Seal, 17 ft., Dark Bronze, Silicone (S773D17)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHBLH154916)
- TRIMLITE 26" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2270pri8433)
- TRIMLITE 24" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2068fir8403)
- TRIMLITE 36" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3068pri8433)
- TRIMLITE 32"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2868pri8444LH10B6916)
- TRIMLITE 36" x 96" Primed 1-Panel Interior Shaker Slab Door (3080pri8401)
- CODEL DOORS 18" x 80" Primed 5-Panel Conmore Molded Hollow Core Slab Door (1668MHCCON)
- Trimlite Doors