Shop All Interior Doors
Trimlite
Molded Door 28" x 96", Primed White
Mfr # 2480MHCCARRH1D4916
Zoro # G503555622
product price: $374.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Key Features
- Size 28" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2480MHCCARRH1D4916
- Zoro # G503555622
- UPC # 840273429395
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 28" x 96" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Black |
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 1-in Brush, 94-in. (BN9161-94)
- BEA Bollard, Plastic, Surface Mount, Bronze (10BOLLARDBRZ)
- MASTER LOCK PADLOCK VNYL CVR 1-9/16"" (141D)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3UP)
- TRIMLITE 30" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2670pri1501CLET)
- TRIMLITE 28" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2468pri8491)
- TRIMLITE 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (3070pri8401LH26D4916)
- TRIMLITE Molded Door 32" x 84", Primed White (2870MHCCAR)
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (3068pri1501RAIT)
- TRIMLITE 36"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Black Hinges (3068pri1501CLETRH1D4916)
- CODEL DOORS 18" x 80" Primed Plantation Louver Interior Shaker Slab Door (1668pri8730)
- Trimlite Doors