Shop All Interior Doors
Trimlite
Molded Door 28" x 96", Primed White
Mfr # 2480MHCCARLH154916
Zoro # G803555285
product price: $374.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Key Features
- Size 28" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2480MHCCARLH154916
- Zoro # G803555285
- UPC # 840273428909
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 28" x 96" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Left Hand |
Hinge Color | Satin Nickel |
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Silicone, Dash 467, 19, 19.505, PK2 (U38883.025.1900)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K37AB4CSTK626)
- ZORO SELECT O-Ring, Dash 144, Viton, 0.1 In., PK10 (U38871.009.0250)
- OMNIA Stainless Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin SS 47 (47/00F.PA32D)
- TRIMLITE 24" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2068fir8403)
- TRIMLITE 30" x 80" Primed 3-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8433BF)
- TRIMLITE 26" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2268pri8444)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2068pri8730LH10B4916)
- TRIMLITE 28" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2480pri1501NPCLET)
- TRIMLITE 30" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (2668fir8402BF)
- TRIMLITE 30" x 80" x 1-3/8" Knotty Alder 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2668ska8401RH1D4916)
- Trimlite Interior Doors