Shop All Interior Doors
Trimlite
Molded Door 28" x 96", Primed White
Mfr # 2480MHCCAR
Zoro # G603554891
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Size 28" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2480MHCCAR
- Zoro # G603554891
- UPC # 840273428411
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 28" x 96" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE 1" Thumbturn Mortise Cylinder, MS Cam, 335, 4 Pack (4066-01 335 (4PK))
- COMMAND General Purpose Hooks, Variety Pack, Assorted Sizes, PK54 (17231ES)
- KOHLER O-Ring, 42084 (42084)
- ZORO SELECT Corner Guard, Black/Yellow, 7/16"W X 36"H (FEG-C)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2268pri8402RH10B4916)
- TRIMLITE 30"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Matte Hinges (2668pri1310CLETLH10B4916)
- TRIMLITE 32"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (2868pri8730RH1D4916)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBRH10B6916)
- TRIMLITE 24" x 80" Primed 3-Panel Equal Panel Shaker Bifold Door and Hardware (2068pri8433BF)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCRALH1D4916)
- CODEL DOORS 32" x 80" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" LH Prehung Door w/Brushed Chrome Hinges (2868FSCPHBLH26D4916)
- Trimlite Interior Doors