Shop All Interior Doors
Trimlite
Molded Door 28" x 96", Primed White
Mfr # 2480MHCBIR
Zoro # G203554581
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$273.99
Free 30-Day Returns
Key Features
- Size 28" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2480MHCBIR
- Zoro # G203554581
- UPC # 840273426066
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 28" x 96" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Birkdale features three equal flat panels with Craftsman sticking in a molded construction. Inspired by Shaker simplicity, Birkdale looks striking in both traditional and contemporary spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CG)
- ZORO SELECT Grommet, Silicone, MS 35489-43X, PK5 (3MRT2)
- ZORO SELECT Roller Assembly 3" L, Steel Plated (9-215)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 4 In W (2VAJ2)
- TRIMLITE 30" x 80" Fir 2-Panel Interior Shaker Slab Door (2668fir8402)
- TRIMLITE 34"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Brushed Chrome Hinges (2168pri8444RH26D4916)
- TRIMLITE Molded Door 28" x 80", Primed White (2468MHCCAILH26D714)
- TRIMLITE 36" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3080pri1501NPCLET)
- TRIMLITE Flush Door 30" x 80", Primed White (2668FSCPHB)
- TRIMLITE 30" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8444BF)
- INVISIDOOR Maple Flush Mount 36 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC36.MA)
- Trimlite Interior Doors