Shop All Interior Doors
Trimlite
Molded Door 28" x 84", Primed White
Mfr # 2470MHCMON
Zoro # G403556880
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Size 28" x 84"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2470MHCMON
- Zoro # G403556880
- UPC # 840273421122
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 28" x 84" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Monroe 2-Panel interior door offers the upscale feel of a shaker-inspired stile & rail interior door in a molded design. Recessed, flat panels, smooth surfaces and craftsman sticking accentuate the classic design. It is a modern take on our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Bronze Finish (50 Pack) (MP7728-50)
- MASTER LOCK Electronic Keyless Lock, Outside 2-1/8" W (3685)
- PRIME-LINE Black Push Button Latch with Tie Down (K 5071)
- PROSOURCE Hinge Welding Stl 2-1/2X2-1/2 (LR-018-PS)
- TRIMLITE 26" x 96" Primed 2-Panel Interior Shaker Slab Door (2280pri8402)
- TRIMLITE Molded Door 18" x 80", Primed White (1668MHCCAIRH1D4916)
- TRIMLITE 36" x 84" Primed 2-Panel Interior Shaker Slab Door (3070pri8402)
- TRIMLITE 36" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (3068ska8401)
- TRIMLITE 30" x 80" Fir 2-Panel Interior Shaker Slab Door (2668fir8402)
- TRIMLITE Flush Door 30" x 96", Primed White (2680FHCPHB)
- RENIN Renin 48 in. x 80 1/2 in. Lace Multi-X Design Mirror Bypass Door (EU3265PWCLE048080)
- Trimlite Interior Doors