Shop All Interior Doors
Trimlite
Molded Door 28" x 80", Primed White
Mfr # 2468MHCMON
Zoro # G903556496
product price: $120.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$120.99
Free 30-Day Returns
Key Features
- Size 28" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2468MHCMON
- Zoro # G903556496
- UPC # 840273419280
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 28" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Monroe 2-Panel interior door offers the upscale feel of a shaker-inspired stile & rail interior door in a molded design. Recessed, flat panels, smooth surfaces and craftsman sticking accentuate the classic design. It is a modern take on our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Strap Hinge Znc 294Bc 8" (N131-102)
- WRS WRS 1-1/4" T-Lock with a White Puck for Inverted 716 Balance (05-129-03)
- MSI Bianco Dolomite Geometrica 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0159)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (1668pri8402RH1D6916)
- TRIMLITE 36" x 80" Fir 2-Panel Interior Shaker Slab Door (3068fir8402)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCCONRH26D4916)
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel White Lami Glass Interior Shaker 71/4" RH Prehung Matte (2168pri8433GLRH10B714)
- TRIMLITE 24" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2068pri1501RAIT)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2268pri8402LH10B4916)
- RENIN 60 in. x 80 1/2 in. Euro 5-Lite Bypass Door Iron Age (EU2470IAFGE060080)
- Trimlite Doors