Shop All Interior Doors
Trimlite
Molded Door 28" x 80", Primed White
Mfr # 2468MHCMAD
Zoro # G203555960
product price: $120.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$120.99
Free 30-Day Returns
Key Features
- Size 28" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2468MHCMAD
- Zoro # G203555960
- UPC # 840273408567
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 28" x 80" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 3/8 in (1XRX8)
- ROFU ROFU Electric Strikes (1500-01G)
- RANDALL TRIPLE SEAL SWEEP UP TO 1In. GAP (3 FT V-62T-WH)
- NATIONAL GUARD Door Bumper Threshold, Fluted Top, 4 ft. L (896N-48)
- TRIMLITE 24" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2068pri8730BF)
- TRIMLITE Molded Door 18" x 80", Primed White (1668MHCCOLLH10B4916)
- TRIMLITE Flush Door 28" x 84", Primed White (2470FHCPHB)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBRH10B4916)
- TRIMLITE Molded Door 34" x 84", Primed White (2170MHCCAR)
- TRIMLITE 28"x84"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Black Hinges (2470pri8433RH1D4916)
- TRIMLITE 24" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2068pri8402BF)
- Trimlite Interior Doors