Shop All Interior Doors
Trimlite
Molded Door 26" x 80", Primed White
Mfr # 2268MHCMADRH26D714
Zoro # G503554991
product price: $298.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Key Features
- Size 26" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2268MHCMADRH26D714
- Zoro # G503554991
- UPC # 840273410478
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 26" x 80" |
Jamb Size | 7-1/4" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Brushed Chrome |
Description
Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Eden Dolomite Chevron Mosaic 12 In. X 15 In. Porcelain Matte Floor And Wall Tile, 8PK (ZOR-PT-0416)
- PRIMELINE TOOLS Pocket Door Pull, 2-3/4" L (N 7318)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S175)
- PHIFER Vinylcoated Fiberglass Sun Control Fabric, Blocks 90 Heat, 48 x 25', Charcoal, One Roll (3021117)
- TRIMLITE Molded Door 32" x 80", Primed White (2868MHCCRA)
- TRIMLITE Flush Door 24" x 80", Primed White (2068FSCPHB)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Brushed Chrome Hinges (2068pri8730RH26D4916)
- TRIMLITE 32" x 96" Primed 3-Panel Mission Interior Shaker Slab Door (2880pri8403)
- TRIMLITE 36" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Silver Hardware (3070ska8401Z-H7SS)
- TRIMLITE Molded Door 28" x 96", Primed White (2480MHCCAR)
- CODEL DOORS 30" x 80" Primed 1-Panel Interior Shaker Slab Door (2668pri8401)
- Trimlite Interior Doors