Shop All Interior Doors
Trimlite
Molded Door 26" x 80", Primed White
Mfr # 2268MHCMADRH1D4916
Zoro # G103555084
product price: $266.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$266.99
Free 30-Day Returns
Key Features
- Size 26" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2268MHCMADRH1D4916
- Zoro # G103555084
- UPC # 840273409670
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 26" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Black |
Description
Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 17/32 in W x 72 in H Stainless steel Continuous Hinge (2ZFH8)
- AMERICAN GARAGE DOOR SUPPLY Leaf Bumper With Brackets, PK2 (SL100)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 24" (24SB15)
- EKENA MILLWORK 5 3/4"W x 5 3/4"H x 1 1/8"P Traditional Bullseye Plinth Block (PB05X05X01TR)
- TRIMLITE 24" x 84" Primed 1-Panel Interior Shaker Slab Door (2070pri8401)
- TRIMLITE 30" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8444BF)
- TRIMLITE 36" x 80" Fir 2-Panel Interior Shaker Slab Door (3068fir8402)
- TRIMLITE 36" x 96" Primed 2-Panel Interior Shaker Slab Door (3080pri8402)
- TRIMLITE 28" x 80" Primed 1-Panel Interior Shaker Slab Door (2468pri8401)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Shaker Slab Door (2668pri8401)
- TRIMLITE 24" x 80" x 1-3/8" Knotty Alder 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2068ska8401LH1D4916)
- Trimlite Interior Doors