Shop All Interior Doors
Trimlite
Molded Door 26" x 80", Primed White
Mfr # 2268MHCMADLH10B6916
Zoro # G203554567
product price: $300.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$300.99
Free 30-Day Returns
Key Features
- Size 26" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2268MHCMADLH10B6916
- Zoro # G203554567
- UPC # 840273408796
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 26" x 80" |
Jamb Size | 6-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Left Hand |
Hinge Color | Oil Rubbed Bronze |
Description
Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Latchset Patio Zinc Pltd (E 2164)
- COFAIR PRODUCTS Cofair Products BST325 3 in. x 25 ft. Self Adhesive EPDM Rubber Seam Tape (128764)
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSB-400)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428E - 48)
- TRIMLITE 24" x 96" Primed 1-Panel Interior Shaker Slab Door (2080pri8401)
- TRIMLITE 36" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3080pri8405)
- TRIMLITE 24" x 80" Knotty Alder 3-Panel Mission Shaker Bifold Door and Hardware (2068ska8403BF)
- TRIMLITE 28" x 96" Primed 2-Panel Interior Shaker Slab Door (2480pri8402)
- TRIMLITE 30" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2668pri8491)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Flat Panel Bifold Door and Hardware (2668pri8020BF)
- CODEL DOORS 28" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2480pri8433)
- Trimlite Doors