Shop All Interior Doors
Trimlite
Molded Door 26" x 80", Primed White
Mfr # 2268MHCCRALH156916
Zoro # G903558407
product price: $300.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$300.99
Free 30-Day Returns
Key Features
- Size 26" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2268MHCCRALH156916
- Zoro # G903558407
- UPC # 840273414285
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 26" x 80" |
Jamb Size | 6-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Left Hand |
Hinge Color | Satin Nickel |
Description
The Craftsman III 3-Panel hollow core interior door is a popular design that reflects the unadorned, aestheticall balanced style created more than a century ago. With its clean lines, flat panels, and smooth surfaces, this molded interior door is the perfect choice for traditional home room replacements or new construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Latch 2-3/8 Guard Ballvr (CL100184)
- VESTIL Corner, Surface Guard, Rubber Edges (SB-12)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2025EM-EN)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CG)
- TRIMLITE 36" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3070pri1501CLET)
- TRIMLITE 34" x 96" x 1-3/8" Primed 1-Panel 2-Step Interior Shaker 7-1/4" RH Prehung Door with Black Hinges (2180pri8491RH1D714)
- TRIMLITE Flush Door 30" x 96", Primed White (2680FHCPHB)
- TRIMLITE 36" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (3068ska8401)
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (1668pri8402RH1D6916)
- TRIMLITE 30"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2668pri8444LH10B4916)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2168pri8401RH10B4916)
- Trimlite Interior Doors