Shop All Interior Doors
Trimlite
Molded Door 26" x 80", Primed White
Mfr # 2268MHCCOLLH1D4916
Zoro # G903558322
product price: $221.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$221.99
Free 30-Day Returns
Key Features
- Size 26" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2268MHCCOLLH1D4916
- Zoro # G903558322
- UPC # 840273423812
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 26" x 80" |
Jamb Size | 4-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Left Hand |
Hinge Color | Black |
Description
Distinguished by decades of precise craftsmanship, this 6-Panel Colonist hollow core interior door has a classic interior door style that has many imitators. Its 6-panel design and elegant smooth surface are a perfect match for traditional homes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Nickel (LV101 NI GRIP-KN NI)
- MAG-MATE Block Magnet, Ceramic, 22 lb. (1X1X2C8)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 70-DU)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt / Satin Chrom (KWS-660-26D)
- TRIMLITE 36" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (3068fir8401BF)
- TRIMLITE 30" x 96" Primed 1-Panel Interior Shaker Slab Door (2680pri8401)
- TRIMLITE 32" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2868pri8444)
- TRIMLITE 32"x80"x13/8" Primed 1Lite Mirror TwoSides Tempered Glass Interior French 49/16" RH Prehung (2868pri1501MIRTRH26D4916)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBRH10B6916)
- TRIMLITE Flush Door 18" x 96", Primed White (1680FHCPHB)
- TRIMLITE 32" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2868pri8401RH26D4916)
- Trimlite Doors