Shop All Interior Doors
Trimlite
Molded Door 24" x 96", Primed White
Mfr # 2080MHCMON
Zoro # G803557234
product price: $222.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$222.99
Free 30-Day Returns
Key Features
- Size 24" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2080MHCMON
- Zoro # G803557234
- UPC # 840273438397
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 24" x 96" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Monroe 2-Panel interior door offers the upscale feel of a shaker-inspired stile & rail interior door in a molded design. Recessed, flat panels, smooth surfaces and craftsman sticking accentuate the classic design. It is a modern take on our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1750R500BCBB1)
- ZORO SELECT Gasket, Full Face, 3 In, SBR, Red (7124FF-0150-125-0300)
- ZORO SELECT Brown Viton O-Ring, Dash 123, PK25 (ZUSAVB75123)
- AMERICAN GARAGE DOOR SUPPLY Repair Tape, 4 In x 15 mil x 100 ft. (TD-SLSKIN1002)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCOLLH10B4916)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHBLH154916)
- TRIMLITE 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2668pri8402LH10B4916)
- TRIMLITE Flush Door 18" x 80", Primed White (1668FSCPHB)
- TRIMLITE 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (3070pri8401LH26D4916)
- TRIMLITE Molded Door 30" x 84", Primed White (2670MHCCAR)
- DISTINCT KITCHEN AND BATH Ten Panel Modern Interior Door, Primed (F06)
- Trimlite Interior Doors