Shop All Interior Doors
Trimlite
Molded Door 24" x 96", Primed White
Mfr # 2080MHCCARRH156916
Zoro # G903556403
product price: $465.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$465.99
Free 30-Day Returns
Key Features
- Size 24" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2080MHCCARRH156916
- Zoro # G903556403
- UPC # 840273429104
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 24" x 96" |
Jamb Size | 6-9/16" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Handing | Right Hand |
Hinge Color | Satin Nickel |
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY REPLACEMENT BLADE 4A7 81996-D4010 FOR 2016-2018 KIA OPTIMA FLIP KEY WITH FCC SY5JFRG (FKB-KIA-4A7)
- ZORO SELECT Key Tag Numbered 101 to 200, White, 100 PK (33J880)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP2436)
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat (4RPZ3)
- TRIMLITE 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3068pri8402LH1D4916)
- TRIMLITE 36"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Black Hinges (3068pri8730RH1D4916)
- TRIMLITE 30" x 96" Primed 2-Panel Interior Shaker Slab Door (2680pri8402)
- TRIMLITE 42" x 84 " Primed 1-Panel Barn Door with Black Hardware (3670pri8401B-H7MB)
- TRIMLITE Molded Door 28" x 84", Primed White (2470MHCCAR)
- TRIMLITE 24" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2068pri8433GL)
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCMON)
- Trimlite Interior Doors