Shop All Interior Doors
Trimlite
Molded Door 24" x 96", Primed White
Mfr # 2080MHCCAR
Zoro # G703556047
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$193.99
Free 30-Day Returns
Key Features
- Size 24" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2080MHCCAR
- Zoro # G703556047
- UPC # 840273428404
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 24" x 96" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Titan Premium 2 in. Sealed 6200ZZ Nylon Garage Door Roller w 4 in. Corrosion Resistant Stem (DLR6200ZZT12)
- ZORO SELECT Tool Hook, Vinyl, 5/16 in. H (49GV51)
- COMPX CHICAGO Locking Key Holder, 9 In, Black, KA 6201 (C4201-9-KA-6201)
- DELTANA Oil Rubbed Bronze Cover Plate (DASHCPU10B)
- TRIMLITE 30"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2668pri8730LH10B4916)
- TRIMLITE 32" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2868pri1501CLET)
- TRIMLITE 36" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (3068ska8401BF)
- TRIMLITE 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2068pri8730LH26D4916)
- TRIMLITE 36"x84"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Black Hinges (3070pri1501CLETLH1D4916)
- CODEL DOORS 36" x 80" Primed 2-Panel Interior Flat Panel Bifold Door and Hardware (3068pri8082BF)
- Trimlite Interior Doors