Shop All Interior Doors
Trimlite
Molded Door 24" x 84", Primed White
Mfr # 2070MHCBIR
Zoro # G903556229
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$205.99
Free 30-Day Returns
Key Features
- Size 24" x 84"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2070MHCBIR
- Zoro # G903556229
- UPC # 840273403579
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 24" x 84" |
Details
Door Type | Molded Door |
Door Material | Fiberboard |
Color | Primed White |
Description
Birkdale features three equal flat panels with Craftsman sticking in a molded construction. Inspired by Shaker simplicity, Birkdale looks striking in both traditional and contemporary spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-RINGS Buna N70 Metric O-Ring 1.2Mm X 4Mm (AG-M1.2X4)
- SPEC Extension Spring Metric, PK2 (T33070)
- MARLBORO 3/4" W x 36" H Aluminum Continuous Hinge (4PNR1)
- BEA Motion Sensor (10FOCUS)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2268pri8730RH10B4916)
- TRIMLITE 32" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2880pri1501NPCLET)
- TRIMLITE 32" x 96" Primed 1-Panel Interior Shaker Slab Door (2880pri8401)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCMAD)
- TRIMLITE Molded Door 26" x 80", Primed White (2268MHCCOLRH26D4916)
- TRIMLITE 34" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2168pri8082)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2268pri8401RH10B4916)
- Trimlite Doors